Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TIGERFLEX GUARD GLOVES SZ 9

899.451459 - UNSPSC 46181536
0899451459961 1
TIGERFLEX GUARD GLOVES SZ 9 TIGERFLEX GUARD GLOVES SZ 9
TIGERFLEX GUARD GLOVES SZ 9
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

Puncture resistant glove with breathable nitrile coating and TigerGrip.

69.36 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 50 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 4:01 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size Large/9
ANSI Cut Level A9
Standards Met EN420, EN388, ANSI/ISEA 105:2016
EN388:2016 Test Data 4X44F
EAN 4056807375120

Features

HDPE base that provides cut, puncture and needlestick protection
Palm coated with nitrile coating and added TigerGrip
Elasticated cuffs
Palm protection ONLY for puncture and needlestick
EN388:2016 Performance Level: 4X44F
Abrasion: 4
Cut (Coupe): X
Tear: 4
Puncture: 4
Cut (TDM): F
ANSI Cut Level A9
CE Certified; conform to EN420 / EN388

Benefits & Advantage

Puncture resistant
Needlestick resistant
Very comfortable to wear
Extremely breathable
Excellent wet/dry grip

Applications

The palm of the glove is needle resistant and suitable for handling glass, cardboard, paper and other pointed and sharp materials

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.